Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 3 in L
Mfr # 44306
Zoro # G4463645
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44306
- Zoro # G4463645
- UPC # 025141443066
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 in |
Size | 3/32" |
Tip Size | 3/32 in |
Socket Depth | Standard |
Insert Length | 11/16 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 44306 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44306 Bit Socket is a standard depth socket bit designed for hex screw types. With an insert length of 11/16 in, it features a square drive type and a drive size of 1/4 in. The socket bit measures an overall length of 3 inches and has a tip size of 3/32 in, making it suitable for tasks requiring precise measurements. This SAE measurement type tool comes with six points and is sized at 3/32".
Crafted from alloy steel, this socket bit offers durability and resistance to wear over time. Its chrome finish not only enhances its aesthetic appeal but also adds corrosion resistance to the product's list of attributes. The hex bit style coupled with the non-insulated, non-locking design makes this tool built for straightforward applications.
This item does not come impact-rated or magnetized; however, it does feature replaceable inserts which can extend its lifespan by allowing you to swap out worn parts instead of replacing the entire unit. While it isn't classified as non-sparking, this socket bit falls under the category type 'Socket Bits'. Please note that while this product is designed for general use cases involving hex screws, specific compatibility will depend on your individual project requirements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44306 Bit Socket is a standard depth socket bit designed for hex screw types. With an insert length of 11/16 in, it features a square drive type and a drive size of 1/4 in. The socket bit measures an overall length of 3 inches and has a tip size of 3/32 in, making it suitable for tasks requiring precise measurements. This SAE measurement type tool comes with six points and is sized at 3/32".
Crafted from alloy steel, this socket bit offers durability and resistance to wear over time. Its chrome finish not only enhances its aesthetic appeal but also adds corrosion resistance to the product's list of attributes. The hex bit style coupled with the non-insulated, non-locking design makes this tool built for straightforward applications.
This item does not come impact-rated or magnetized; however, it does feature replaceable inserts which can extend its lifespan by allowing you to swap out worn parts instead of replacing the entire unit. While it isn't classified as non-sparking, this socket bit falls under the category type 'Socket Bits'. Please note that while this product is designed for general use cases involving hex screws, specific compatibility will depend on your individual project requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6 Pc. Torx? Mini Dual Material Screwdriver Set (80056H)
- KRAFT TOOL Heavy-Duty Floor Scraper, 22 (CC222)
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- WALTER Shim (AP800-SN1205H81)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/8 in Tip, 7 in L (45904)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T30 Tip, 2 3/4 in L (42945)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 7/32 in Tip, 2 21/32 in L (45507)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L (44307)
- Sk Professional Tools Sockets & Ratchets