Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L
Mfr # 44316
Zoro # G4427193
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44316
- Zoro # G4427193
- UPC # 025141443165
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 in |
Size | 1/4" |
Tip Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- MILWAUKEE TOOL 8 pc. Hook & Pick Set (48-22-9218)
- MILWAUKEE TOOL Hole Saw Set, Diamond Grit (49-56-0550)
- BON TOOL Bon 82-768 Double Edger 8" X 6" (82-768)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 3 in L (44307)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L (41462)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 4 mm Tip, 7 in L (45954)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- TITAN Hex Bit Socket, 1/4" Drive, 3mm, Chrome (15603)
- Sk Professional Tools Sockets & Ratchets