Shop All Sockets
Sk Professional Tools
1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points
Mfr # 41909
Zoro # G3932704
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41909
- Zoro # G3932704
- UPC # 025141419092
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Deep |
Socket Size | 9/32 in |
Description
Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fish Tape, Steel, 1/8 In x 50 Ft (6EXT0)
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 27/32 (55454)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (41916)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41906)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- ASSENMACHER SPECIALTY TOOLS SKT Oil Filter 32MM (AH2132)
- Sk Professional Tools Sockets & Ratchets