Shop All Sockets
Sk Professional Tools
1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points
Mfr # 44909
Zoro # G4074935
product price: $12.30
/ea
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44909
- Zoro # G4074935
- UPC # 025141449099
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 9/32" |
Socket Depth | Deep |
Socket Sizes | 9/32 in |
Socket Size | 9/32 in |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Point Cut-Out Bit (DWAST18020)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SUNEX 1/2" Drive, Universal Impact Socket Set, Metric Socket (2665)
- Sk Professional Tools Sockets & Ratchets