Shop All Sockets
Sk Professional Tools
1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points
Mfr # 44707
Zoro # G3946661
original price:
$12.99
5% off
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 44707
- Zoro # G3946661
- UPC # 025141447071
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 8mm |
Socket Sizes | 8mm |
Socket Depth | Deep |
Socket Size | 8 mm |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09 in (7100258884)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- POWERMATIC Tool Rest Support Assembly For Powermati (6294797)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (44709)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 12 Points (31812)
- Sk Professional Tools Sockets & Ratchets