Shop All Sockets
Sk Professional Tools
1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points
Mfr # 40706
Zoro # G4208732
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40706
- Zoro # G4208732
- UPC # 025141407068
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (40711)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points (40714)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- Sk Professional Tools Sockets & Ratchets