Shop All Sockets
Sk Professional Tools
1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points
Mfr # 43706
Zoro # G4134925
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 43706
- Zoro # G4134925
- UPC # 025141437065
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7106)
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- WOKIN Abs Snap-Off 9X80Mm Blade Knife (300009)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #7 (C97361)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 12 pt Metric Socket, 12 Points (43711)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points (43713)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41134)
- KO-KEN Socket 27mm 6 Point 50mm Thin walled 3/4 Sq. Drive (16401M-27)
- Sk Professional Tools Sockets