Shop All Sockets
Sk Professional Tools
1/4 in Drive, 5mm 6 pt Metric Socket, 6 Points
Mfr # 40702
Zoro # G4201513
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40702
- Zoro # G4201513
- UPC # 025141407020
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 5mm |
Socket Depth | Standard |
Socket Sizes | 5mm |
Socket Size | 5 mm |
Description
Socket, Socket Size 5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357686)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- DIABLO METAL CIRC C/O DSC 6-1/2"" (DBD065125L01F)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (48016)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41142)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (48011)
- URREA 3/8"drive, 13mm, 6 point short socket. (5213HM)
- Sk Professional Tools Sockets