Shop All Sockets
Sk Professional Tools
1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points
Mfr # 43702
Zoro # G3981144
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 43702
- Zoro # G3981144
- UPC # 025141437027
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 5mm |
Socket Sizes | 5mm |
Socket Depth | Standard |
Socket Size | 5 mm |
Description
Socket, Socket Size 5 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X20)
- RIDGID Pipe Wrench, Offset, Aluminum, 24 in L, 3 in Jaw Capacity (24)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T55 Torx(R) Socket, 6 Points (45455)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (41911)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- Sk Professional Tools Sockets