Shop All Sockets
Sk Professional Tools
1/4 in Drive, 5.5mm 12 pt Metric Socket, 12 Points
Mfr # 44703
Zoro # G4426773
original price:
$15.89
22% off
new price: $12.30
/ea
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44703
- Zoro # G4426773
- UPC # 025141447033
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5.5mm |
Socket Depth | Deep |
Socket Sizes | 5-1/2mm |
Socket Size | 5.5 mm |
Description
Socket, Socket Size 5.5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Arbor, Steel, 1/4" Shank Size (MA24)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (44707)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (44709)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (40700)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- POWERBUILT 1/2" Drive X 11Mm 12Pt Socket (642030)
- Sk Professional Tools Sockets & Ratchets