Shop All Sockets
Sk Professional Tools
1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points
Mfr # 41905
Zoro # G4322927
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41905
- Zoro # G4322927
- UPC # 025141419054
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 5/32" |
Socket Sizes | 5/32 in |
Socket Depth | Deep |
Socket Size | 5/32 in |
Description
Socket, Socket Size 5/32 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Assembly (47-53-2774)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 5 Pockets (700)
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (41916)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (41908)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (44910)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (48220)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- KO-KEN Socket 1.5/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.5/16)
- Sk Professional Tools Sockets