Shop All Sockets
Sk Professional Tools
1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points
Mfr # 41697
Zoro # G4077762
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41697
- Zoro # G4077762
- UPC # 025141416978
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 4mm |
Socket Sizes | 4mm |
Socket Depth | Deep |
Socket Size | 4 mm |
Description
Socket, Socket Size 4 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 3/8"R (CFE573K)
- RIDGID Kit, 300Compact 52Rpm & 250 St (75602)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (40020)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (40319)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (43908)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- JANDORF Phen Socket Med3Way Side (60533)
- Sk Professional Tools Sockets