Shop All Sockets
Sk Professional Tools
1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points
Mfr # 40701
Zoro # G4148916
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40701
- Zoro # G4148916
- UPC # 025141407013
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 4mm |
Socket Sizes | 4mm |
Socket Depth | Standard |
Socket Size | 4 mm |
Description
Socket, Socket Size 4 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x2)
- SUNEX Slide Hammer Puller Set (3911)
- EARTHWISE 16" 13A Corded Dethatcher w/ Bag and Scarifier (DT71613AA)
- DRILL AMERICA m1.8x.35 Carbon Steel Hex Die (DWTMHX1.8X.35)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (40704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- Sk Professional Tools Sockets & Ratchets