Shop All Sockets
Sk Professional Tools
1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points
Mfr # 40700
Zoro # G4048773
product price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40700
- Zoro # G4048773
- UPC # 025141407006
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 4.5mm |
Socket Sizes | 4-1/2mm |
Socket Depth | Standard |
Socket Size | 4.5 mm |
Description
Socket, Socket Size 4.5 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- BLAIR EQUIPMENT CO BLAIR METRIC CUTTERS KIT (BL11092)
- HUSQVARNA Pre-Separator, 22" W x 56" H (C5500)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (45110)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- Sk Professional Tools Sockets & Ratchets