Shop All Sockets
Sk Professional Tools
1/4 in Drive, 3mm 6 pt. Metric Socket, 6 Points
Mfr # 44326
Zoro # G4427141
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44326
- Zoro # G4427141
- UPC # 025141443264
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 in |
Size | 3mm |
Socket Sizes | 3mm |
Socket Depth | Standard |
Tip Size | 3 mm |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Metric, Tip Size 3 mm, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 (17222)
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 2.5mm 6 pt Metric Socket, 6 Points (44325)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points (2321)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41824)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40114)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Socket (SHD13111)
- Sk Professional Tools Sockets & Ratchets