Shop All Sockets
Sk Professional Tools
1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points
Mfr # 41710
Zoro # G3889295
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Product Information
- Brand Sk Professional Tools
- MFR # 41710
- Zoro # G3889295
- UPC # 025141417104
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Deep |
Socket Size | 14 mm |
Details
Description
Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 1/2-20 UNF (CCT1060-12)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- CRESCENT 3/4" 12 Point Combination Wrench (CCW9-05)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- KO-KEN Socket 5/8 6 Point 32mm 3/8 Sq. Drive (13400A-5/8)
- Sk Professional Tools Sockets & Ratchets