Shop All Sockets
Sk Professional Tools
1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points
Mfr # 43709
Zoro # G4322936
original price:
$8.54
14% off
new price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 43709
- Zoro # G4322936
- UPC # 025141437096
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 10mm |
Socket Depth | Standard |
Socket Sizes | 10mm |
Socket Size | 10 mm |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- BOSTITCH Pin (N70140)
- MILWAUKEE TOOL 19mm Metric Ratcheting Combination Wrench (45-96-9319)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 12 pt Metric Socket, 12 Points (43704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points (43713)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (40332)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 8mm (13508)
- Sk Professional Tools Sockets & Ratchets