Shop All Hand Ratchets
Sk Professional Tools
1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish
Mfr # 80180-2
Zoro # G0076075
product price: $31.44
/ea
$31.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Movement Flexible
- Reversing Yes
- Head Style Pear
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80180-2
- Zoro # G0076075
- UPC # 025141003543
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 in |
Overall Width | 3 1/4 in |
Details
Item | Ratchet Repair Kit |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Pear |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Chrome |
Number of Geared Teeth | 0 |
For Use With | 1/4 in Drive Sockets |
Standards | ASME B107.110 - 2012, ASME B107.4-2005 |
Number of Pieces | 4 |
Tether Capable | Not Tether Capable |
Material | Alloy Steel |
Includes | Assembly, Cap, Clip Spring, Grease, Inner Body |
Tether Style | Not Tether Capable |
Compatible with Product Type | 1/4 in Drive Ratchets |
Corrosion Resistant | Yes |
Non-Sparking | No |
Insulated | No |
Non-Magnetic | Yes |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 4, Compatible with Product Type 1/4 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- MITUTOYO CE Battery Cover, 500 Digimatic Calipers (09GAA185)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- SK PROFESSIONAL TOOLS 3/8" Drive 36 Geared Teeth Round Thumbwheel Ratchet, SuperKrome Plating (45172S)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- WESTWARD 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (5TZE7)
- Sk Professional Tools Sockets & Ratchets