Shop All Bit Socket Sets
This Product is Discontinued
Sk Professional Tools
1/4 in, 3/8 in Drive Socket Set Bit, Torx, 12 pcs (Discontinued)
Mfr # 84209
Zoro # G4433326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 84209
- Zoro # G4433326
- UPC # 025141842098
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 7 1/2 in |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50, T55 |
Container Width | 1 3/8 in |
Container Length | 2 1/2 in |
Socket Size | 1/4 in, 3/8 in |
Container Height | 7 1/2 in |
Description
This 12-piece socket set bit from SK Professional Tools is an essential addition to your tool collection. The Torx sockets can be used in many different applications, so you will always have the right tool for the job. This socket set comes with both 1/4" and 3/8" drive sockets that are tamper resistant. The tip size ranges from T10 to T55, while the socket sizes range between 1/4" and 3/8". All sockets come with a chrome finish. Each of these bits has a 7 1/2 in. overall length, so they are suitable for working on large projects. If you are looking for professional quality tools at a reasonable price, then this 12-piece Socket Set Bit from SK Professional Tools is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.