Shop All Socket Sets
Sk Professional Tools
1/4 in, 3/8 in, 1/2 in Drive Socket Set SAE 13 Pieces E4 to E24 , Rust Preventative
Mfr # 19861
Zoro # G3253578
product price: $157.81
/ea
Free Shipping & Returns
$157.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Drive Type Hand
- Number of Pieces 13
- Includes (13) Sockets
- Finish Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19861
- Zoro # G3253578
- UPC # 025141003659
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | E4 to E24 |
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Standard Socket Style/Size | E10, E12, E14, E16, E18, E20, E22, E24, E4, E5, E6, E7, E8 |
Standard Socket Size | 1/4", 3/8" and 1/2" |
Container Width | 2 1/2 in |
Container Height | 1 1/4 in |
Container Length | 11 3/8 in |
Socket Size | E10, E12, E14, E16, E18, E20, E22, E24, E4, E5, E6, E7, E8 |
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size E10, E12, E14, E16, E18, E20, E22, E24, E4, E5, E6, E7, E8, Flex Socket Count/Style 0, Hand, Drive Size 1/4 in, 3/8 in, 1/2 in, SAE, 6-Point, Rust Preventative
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- CRESCENT Screwdriver Set Slot 4Pc (CS4PCS)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 13 Pieces 7/16 in to 1 1/4 in , Chrome (4113-6)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome (4952)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4910)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147-6)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome (1871)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- Sk Professional Tools Sockets & Ratchets