Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome
Mfr # 4911
Zoro # G4433974
original price:
$133.80
9% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included None
- Tether Capable Tether Capable
- Drive Size 1/4"
- Includes (10) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4911
- Zoro # G4433974
- UPC # 025141049114
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 9/16 in |
Container Width | 3/4 in |
Container Length | 2 1/4 in |
Container Height | 7 1/2 in |
Deep Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Socket Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 21 Pieces 4 mm to 12 mm , Chrome (89009)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- TENG TOOLS TT1435 - 35 Piece 1/4" Drive Metric Socket Set (TT1435)
- Sk Professional Tools Socket Sets