Shop All Bit Socket Sets
Sk Professional Tools
1/4" Drive Socket Set, SAE, 10 pcs
Mfr # 19731
Zoro # G4434044
product price: $122.38
/ea
Free Shipping & Returns
$122.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19731
- Zoro # G4434044
- UPC # 025141197310
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 6 1/2 in |
Container Length | 1 3/4 in |
Socket Size | 1/4 in |
Container Height | 6 1/2 in |
Container Width | 5/8 in |
Description
Socket Bit Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Tip Style Hex, Overall Length 6 1/2 in, Drive Size 1/4 in, Number of Pieces 10, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- CAPRI TOOLS Advanced Series Metric Hex Bit Socket Set, 13 pcs (CP30002ADV)
- Sk Professional Tools Sockets & Ratchets