Shop All Bit Socket Sets
Sk Professional Tools
1/4" Drive Socket Set, Metric, 6 pcs
Mfr # 19732
Zoro # G4434053
product price: $73.37
/ea
$73.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19732
- Zoro # G4434053
- UPC # 025141197327
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 4 1/2 in |
Tip Size | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Container Width | 1/2 in |
Socket Size | 1/4 in |
Container Length | 1 3/4 in |
Container Height | 4 1/2 in |
Description
If you are looking for a comprehensive socket set that covers the most common sizes, SK Professional Tools' 19732 1/4 in. Drive Socket Set is an excellent choice. It contains six hex bits with standard 1/4" drive size. This bit socket set comes with 6 pieces - 2 hex bits each of 2, 2.5, 3, 4, 5 and 6 mm sizes. Each piece has a chrome finish for durability and corrosion resistance. The tips have the standard 1/4" drive size to ensure compatibility with your ratchet or impact driver. The metric sockets come in a convenient storage case for easy organization and portability. SK Professional Tools' 19732 1/4 in Drive Socket Set is designed to help you tackle fasteners easily on the job site without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- INDUSTRIAL CHOICE Inverted Marking Paint, 20oz, Safety Green (1834838)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 13 pcs (84213)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- Sk Professional Tools Sockets & Ratchets