Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set Metric 21 Pieces 4 mm to 12 mm , Chrome
Mfr # 89009
Zoro # G4433947
product price: $221.43
/ea
Free Shipping & Returns
$221.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included (7) Deep 6-Point, (9) Standard 6-Point
- Tether Capable Tether Capable
- Deep Socket Point Styles Included 6
- Socket Size Range 4 mm to 12 mm
- Ratchets Included Round Head 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 89009
- Zoro # G4433947
- UPC # 025141002416
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 4 mm to 12 mm |
Drive Size | 1/4" |
Container Length | 9 1/2 in |
Socket Size | 10 mm, 11 mm, 12 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Size | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Standard Socket Style/Size | Standard 6-Point: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Deep Socket Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Container Width | 5 1/4 in |
Container Height | 2 in |
Deep Socket Style/Size | Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
Description
Product details about the SK PROFESSIONAL TOOLS - 89009 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 89009 Socket Set is a comprehensive set designed to accommodate various sizes, ranging from 4 mm to 12 mm. The set includes both standard and deep sockets, with the standard socket size being 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9mm ,10mm ,11mm and12mm while the deep socket size ranges from 6mm to12mm. This variety of sizes makes it suitable for diverse tasks requiring different measurements.
Crafted from durable alloy steel material, this socket set is built to resist corrosion which can prolong its lifespan even under heavy use. It features a chrome finish that adds an extra layer of protection against wear and tear. The sockets in this set are designed with a six-point style for efficient torque transfer and better grip on fasteners. They are not insulated or reversible but they do come with a knurled grip style for improved handling.
This metric socket set comes complete with twenty-one pieces including one round head ratchet measuring at four-and-a-half inches long; two extensions measuring at two inches and six inches respectively; nine standard six-point sockets; seven deep six-point sockets; one universal joint; all neatly packed in a blow molded case featuring removable top for easy access. The container measures at nine-and-a-half inches in length by five-and-a-quarter inches wide with a height of two inches making it compact enough for storage or transport.
Please note that while these tools are tether capable they do not include any tether ready sockets nor does the kit include wrenches or flex sockets. Despite these exclusions however, this versatile toolset remains adequate for general hand drive type work where varying socket sizes may be required.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 89009 Socket Set is a comprehensive set designed to accommodate various sizes, ranging from 4 mm to 12 mm. The set includes both standard and deep sockets, with the standard socket size being 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9mm ,10mm ,11mm and12mm while the deep socket size ranges from 6mm to12mm. This variety of sizes makes it suitable for diverse tasks requiring different measurements.
Crafted from durable alloy steel material, this socket set is built to resist corrosion which can prolong its lifespan even under heavy use. It features a chrome finish that adds an extra layer of protection against wear and tear. The sockets in this set are designed with a six-point style for efficient torque transfer and better grip on fasteners. They are not insulated or reversible but they do come with a knurled grip style for improved handling.
This metric socket set comes complete with twenty-one pieces including one round head ratchet measuring at four-and-a-half inches long; two extensions measuring at two inches and six inches respectively; nine standard six-point sockets; seven deep six-point sockets; one universal joint; all neatly packed in a blow molded case featuring removable top for easy access. The container measures at nine-and-a-half inches in length by five-and-a-quarter inches wide with a height of two inches making it compact enough for storage or transport.
Please note that while these tools are tether capable they do not include any tether ready sockets nor does the kit include wrenches or flex sockets. Despite these exclusions however, this versatile toolset remains adequate for general hand drive type work where varying socket sizes may be required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/64", 1", PK5 (185-9X-5PK)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182020)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs (4506)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 21 Pieces 3/16 in to 1/2 in , Chrome (4921)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- SK PROFESSIONAL TOOLS 3/8" Drive SAE, Metric, 49 pcs (94549)
- Sk Professional Tools Socket Sets