Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome
Mfr # 1313
Zoro # G4434071
Free Shipping & Returns
$87.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Flex Socket Point Styles Included None
- Tether Capable Tether Capable
- Includes (13) 1/4" Drive 6 Point Deep Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; Socket Rail
- Socket Size Range 4 mm to 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 1313
- Zoro # G4434071
- UPC # 025141013139
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 4 mm to 15 mm |
Drive Size | 1/4" |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 6-Point: 4 mm, 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Container Height | 8 1/4 in |
Container Length | 1 in |
Container Width | 3/4 in |
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 4 mm, 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, Metric, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- KRAFT TOOL Round End Airplane Groover 3/4" B, 8"x24 (CC304ARE-01)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4819)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (4147-6)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1945)
- CAL-VAN TOOLS 12PC MET AXLE NUT SKT SET (CV976)
- Sk Professional Tools Sockets & Ratchets