Sk Professional Tools

1/4" Drive SAE, Metric, 48 pcs


product price: $287.20
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Socket Size Range 3/16 in to 9/16 in, 4 mm to 15 mm
  • Impact Rated No
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Includes (1) Pro Ratchet: 4-1/2"; (2) Extensions: 2", 6"; (1) Universal Joint; 1/4"F-3/8"M Adapter, 3/8"F-1/4"M Adapter; (10) Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32" 3/8", 7/16", 1/2", 9/16"; (8) Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (13) Standard Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (10) Deep Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Blow Molded Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Socket Size Range 3/16 in to 9/16 in, 4 mm to 15 mm
Drive Size 1/4"
Container Height 2 in
Deep Socket Size 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm
Socket Size 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size 4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm
Container Width 8 in
Deep Socket Style/Size Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Length 12 7/8 in

Description

Product details about the SK PROFESSIONAL TOOLS - 91848 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 91848 Socket Set is a comprehensive collection of sockets designed for a wide range of applications. It includes both SAE and Metric measurements, catering to various needs. The set comprises 23 standard sockets ranging from 3/16 in to 9/16 in, and 4 mm to 15 mm, along with an additional set of deep sockets that extend the size range further. This versatility makes it suitable for different types of tasks.
Crafted from durable alloy steel, this socket set is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only adds aesthetic appeal but also provides corrosion resistance, enhancing the longevity of the product. Each socket features a six-point design which offers improved torque and reduces the risk of rounding off fasteners.
This robust socket set comes complete with two ratchets - a round head measuring at 4-1/2 inches and a thumbwheel at 1-1/2 inches - providing flexibility in usage according to task requirements. Also included are drive tools and extensions for added convenience during work operations.
Packaged neatly within a plastic case with removable top, this kit ensures easy storage and transportability while keeping your tools organized. The case measures at dimensions: length -12 7/8 inches; width -8 inches; height -2 inches making it compact yet spacious enough to house all components securely.
In total, you receive an impressive count of 48 pieces including standard sockets, deep sockets as well as other essential accessories like universal joint adapters – all tether capable for secure handling during elevated or mobile tasks.
Please note that these products are not insulated nor impact rated; they're designed primarily for hand-driven applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.