Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
1/4" Drive SAE, Metric, 44 pcs (Discontinued)
Mfr # 91844
Zoro # G3989937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Socket Size Range 3/16 in to 9/16 in, 4 mm to 15 mm
- Flex Socket Point Styles Included None
- Impact Rated No
- Ratchets Included Round Head 4-1/2 in
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 91844
- Zoro # G3989937
- UPC # 025141918441
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Socket Size Range | 3/16 in to 9/16 in, 4 mm to 15 mm |
Drive Size | 1/4" |
Container Width | 8 in |
Deep Socket Style/Size | Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Container Height | 1 1/2 in |
Standard Socket Size | 4 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm |
Container Length | 13 in |
Deep Socket Size | 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Standard Socket Style/Size | Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Description
Product details about the SK PROFESSIONAL TOOLS - 91844 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 91844 Socket Set is a comprehensive collection of sockets designed to accommodate a wide range of sizes. The set includes both SAE and Metric measurements, with socket sizes ranging from 3/16 in to 9/16 in and 4 mm to 15 mm respectively. This extensive size range makes the set suitable for various tasks requiring different socket dimensions. It features (18) deep six-point sockets and (23) standard six-point sockets, providing versatility for numerous applications.
Constructed from durable alloy steel, this socket set is built to withstand rigorous use without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also offers corrosion resistance, extending the lifespan of the tools. The round head shape coupled with a knurled grip style ensures comfortable handling during usage.
This 44-piece set comes neatly packed in a plastic case with an easily removable top for convenient access and storage. The case measures 13 inches in length, eight inches in width, and has a height of one-and-a-half inches - compact enough for easy transportation yet spacious enough to house all pieces securely. Included within are drive tools as well as a round head ratchet measuring four-and-a-half inches long.
Despite being tether capable, please note that these sockets are not rated for impact or insulated against electrical currents; they're designed primarily for hand-driven operations requiring minimum arc swing of four degrees.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 91844 Socket Set is a comprehensive collection of sockets designed to accommodate a wide range of sizes. The set includes both SAE and Metric measurements, with socket sizes ranging from 3/16 in to 9/16 in and 4 mm to 15 mm respectively. This extensive size range makes the set suitable for various tasks requiring different socket dimensions. It features (18) deep six-point sockets and (23) standard six-point sockets, providing versatility for numerous applications.
Constructed from durable alloy steel, this socket set is built to withstand rigorous use without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also offers corrosion resistance, extending the lifespan of the tools. The round head shape coupled with a knurled grip style ensures comfortable handling during usage.
This 44-piece set comes neatly packed in a plastic case with an easily removable top for convenient access and storage. The case measures 13 inches in length, eight inches in width, and has a height of one-and-a-half inches - compact enough for easy transportation yet spacious enough to house all pieces securely. Included within are drive tools as well as a round head ratchet measuring four-and-a-half inches long.
Despite being tether capable, please note that these sockets are not rated for impact or insulated against electrical currents; they're designed primarily for hand-driven operations requiring minimum arc swing of four degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.