Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
1/4" Drive SAE, Metric, 41 pcs (Discontinued)
Mfr # 91844-12
Zoro # G4192343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 41
- Drive Size 1/4"
- Ratchets Included Round Head 4-1/2 in
- Includes (1) 1/4" Drive Round Head Ratchet: 4-1/2"; (2) Drive Extensions: 2", 6"; (1) Blow Molded Case; (10) Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (8) Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (11) Standard Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (9) Deep Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- Socket Size Range 3/16 in to 9/16 in, 5 mm to 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 91844-12
- Zoro # G4192343
- UPC # 025141918458
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 3/16 in to 9/16 in, 5 mm to 14 mm |
Standard Socket Style/Size | Standard 12-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Container Height | 1 5/8 in |
Container Length | 13 in |
Container Width | 8 in |
Deep Socket Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6 in, 7 in, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in |
Standard Socket Size | 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in |
Deep Socket Style/Size | Deep 12-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Description
When it comes to working on a wide range of applications, the SK Professional Tools 91844-12 1/4 in. Drive Socket Set is the ideal choice. It has a comprehensive selection of tools you know you can count on. This socket set has both SAE and metric sockets. The standard sockets range from 3/16 in to 9/16 in and 5 mm to 14 mm in size, so you will always have the tool for the job. This 41-piece set comes with 12 deep socket points that allow for better access into recessed areas and provide control when needed. Made of alloy steel, these durable tools are finished with chrome for added protection against corrosion and wear. When working on any project or repair job, make sure you have the SK Professional Tools 91844-12 1/4 in Drive Socket Set by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.