Shop All Impact Socket Adapters
Sk Professional Tools
1/4" Drive Power Drive Locking Extension Set SAE
Mfr # 32162
Zoro # G5120753
product price: $15.76
/ea
$15.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Phosphate
- Material Phosphate
- Features Knurled Sleeve Provides Easy Attachment and Removal of Sockets Even With Greasy Hands; Made in USA; Extension Length 1" to 5"; Extension Type Locking; Corrosion Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 32162
- Zoro # G5120753
- UPC # 025141029000
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4" |
Overall Length | 2 in |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Phosphate |
Item | Power Drive Locking Extension Set |
Material | Phosphate |
Features | Knurled Sleeve Provides Easy Attachment and Removal of Sockets Even With Greasy Hands; Made in USA; Extension Length 1" to 5"; Extension Type Locking; Corrosion Resistance |
Number of Pieces | 1 |
Impact Rated | No |
Description
Impact Socket Adapter, Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4982)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32164)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- Sk Professional Tools Impact Socket Adapters