Shop All Impact Socket Extensions
This Product is Discontinued
Sk Professional Tools
1/4" Drive Drive Impact Extensions, SAE, 1 pcs, Black Oxide, 6 in L (Discontinued)
Mfr # 31166
Zoro # G5120805
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6 in
- Finish Black Oxide
- Features Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 5" to 10"; Extension Type Ball Retainer; Corrosion Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 31166
- Zoro # G5120805
- UPC # 025141028430
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6 in |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Features | Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 5" to 10"; Extension Type Ball Retainer; Corrosion Resistance |
Item | Drive Impact Extensions |
Number of Pieces | 1 |
Impact Rated | No |
Material | Phosphate |
Description
Impact Socket Extension, Black Oxide, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.