Shop All Socket Adapters
Sk Professional Tools
1/4" Drive Adapter, SAE, 1 pcs, Chrome
Mfr # 385
Zoro # G4066517
product price: $11.51
/ea
$11.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 1
- Output Drive Size 3/8"
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 385
- Zoro # G4066517
- UPC # 025141003857
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 3/8" |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 1 |
Output Drive Type | Male Square |
Impact Rated | No |
Features | Corrosion Resistant, Spring Loaded Steel Ball |
Item | Adapter |
Locking | No |
Drive Type | Hand |
Number of Points | 4 |
Measurement Type | SAE |
Standards | ASME B107.110 - 2012 |
Material | Alloy Steel |
Input Drive Shape | Square |
Output Drive Gender | Male |
Input Drive Gender | Female |
Output Drive Shape | Square |
Insulated | No |
Non-Sparking | No |
Corrosion Resistant | Yes |
Description
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Hand, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- OX TOOLS Pro Egg Beater Mixer - Hex Shaft (OX-P121710)
- HUBBELL GAI-TRONICS Screwdriver, T-25 Size Torx Tip (233-001)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (384)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (407)
- SK PROFESSIONAL TOOLS 3/4" Drive Adapter, SAE, 1 pcs, Chrome (409)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (451)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- Sk Professional Tools Sockets & Ratchets