Shop All Bit Socket Sets
Sk Professional Tools
1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs
Mfr # 89039
Zoro # G4433292
product price: $433.42
/ea
Free Shipping & Returns
$433.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE, Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 89039
- Zoro # G4433292
- UPC # 025141890396
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 1 11/16 in, 1 3/4 in, 1 49/64 in, 2 in, 2 1/8 in |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T7, T8 |
Container Length | 8 in |
Container Width | 1 3/4 in |
Container Height | 13 in |
Description
If you are looking for a bit socket set with Torx, hex, pozidrive, slotted and phillips bits, then the SK Professional Tools 89039 1/4 in. 3/8 in. Drive Socket Set Bit is what you need. It offers 13 pieces that will help you handle all your fastener jobs with ease. This bit socket set comes with T10 to T55 Torx bits as well as hex, pozidriv, slotted and phillips bits of various sizes. The chrome finish ensures durability and long life of these tools. Each piece has an overall length between 1 11/16 in and 2 in., so they are easy to use even on hard-to-reach spots. The SK Professional Tools 89039 1/4 in., 3/8" Drive Socket Set Bit is designed for professional technicians who work on cable networks regularly or often.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-36)
- PROTO 3/4 in Drive, 1-7/8" Torx(R) SAE Socket, 12 Points (J5560)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 24 TPI, 0.025" Thick, Carbon Steel (ZHEDR24 -5'4-1/2)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- MAYHEW METRIC HEX SOCKET BIT 5PC SET (MY16020)
- Sk Professional Tools Bit Socket Sets