Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
1/4", 3/8", 1/2" Drive Torx(R), 10 pcs (Discontinued)
Mfr # 19760
Zoro # G5100925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tether Capable Tether Capable
- Socket Size Range T14 to T18
- Number of Pieces 10
- Flex Socket Point Styles Included None
- Sockets Included (10) Standard External Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19760
- Zoro # G5100925
- UPC # 025141197600
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | T14 to T18 |
Drive Size | 1/4", 3/8", 1/2" |
Socket Size | T10, T12, T14, T16, T18, T4, T5, T6, T7, T8 |
Standard Socket Style/Size | Standard Torx: T4, T5, T6, T7, T8, T10, T12, T14, T16, T18 |
Container Height | 9 3/4 in |
Container Width | 1 in |
Standard Socket Size | T10, T12, T14, T16, T18, T4, T5, T6, T7, T8 |
Container Length | 1 3/4 in |
Description
Socket Set, Standard Socket Count/Style (10) External Torx, Standard Socket Style/Size Standard Torx: T4, T5, T6, T7, T8, T10, T12, T14, T16, T18, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, 3/8 in, 1/2 in, Torx, External Torx, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.