Shop All Bit Socket Sets
Sk Professional Tools
1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 13 pcs
Mfr # 84213
Zoro # G4434482
product price: $204.21
/ea
Free Shipping & Returns
$204.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx(R)
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 84213
- Zoro # G4434482
- UPC # 025141842135
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T8 |
Overall Length | 10 in |
Container Height | 10 in |
Container Width | 1 in |
Socket Size | 1/4 in, 3/8 in |
Container Length | 3 in |
Description
SK Professional Tools' 84213 1/4 in. and 3/8 in. Drive Socket Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. The bit socket set features Torx sockets, which range from T10 to T60 in size. It also comes with a 1/4" drive and 3/8" drive, so it is ideal for use on small or large projects that require different kinds of power tools. Each socket has a chrome finish that helps prevent corrosion and increases durability over time. This 7-piece set comes with both square drives for maximum versatility across your toolbox or workbench. When it comes to professional tools, SK Professional Tools' 84213 1/4 in., 3/8 in Drive Socket Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- WOODOWL Standard Spurred Auger #6 - 7.5" x 7/16" (06004)
- BETA Double Open End Wrench, 18X19mm (000550066)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- Sk Professional Tools Sockets & Ratchets