Shop All Impact Socket Sets
Sk Professional Tools
1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs
Mfr # 19761
Zoro # G5100654
product price: $157.81
/ea
Free Shipping & Returns
$157.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19761
- Zoro # G5100654
- UPC # 025141197617
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Socket Size Range | E4 to E24 |
Socket Depth | Standard |
Standard Socket Size | E10, E12, E14, E16, E18, E20, E22, E24, E4, E5, E6, E7, E8 |
Container Width | 2 1/2 in |
Container Length | 1 1/8 in |
Container Height | 11 3/8 in |
Standard Socket Style/Size | External Torx: E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E22, E24 |
Socket Size | E10, E12, E14, E16, E18, E20, E22, E24, E4, E5, E6, E7, E8 |
Description
Product details about the SK PROFESSIONAL TOOLS - 19761 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools - 19761 Socket Set is a comprehensive collection of sockets, designed to accommodate a wide range of sizes from E4 to E24. This set includes standard socket sizes such as E10, E12, E14, E16, E18, and more. The sockets are compatible with Torx measurement type and come in three different drive sizes: 1/4", 3/8", and 1/2". These features make the set suitable for various tasks involving bolts.
Crafted from durable alloy steel material, this socket set is built to withstand high-impact usage. It adheres to ASME B107.110-2012 standards which speaks volumes about its quality and reliability. Each piece has a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The external Torx shape of the sockets ensures they fit securely onto fasteners.
This socket set comes with a total of 13 pieces including five 1/4" Drive Female Torx(R) Sockets (E4-E8), four 3/8" Drive Female Torx(R) Sockets (E10-E16), and four 1/2" Drive Female Torx(R) Sockets (E18-E24). All these components can be neatly organized on the included rail container measuring at a length of 1-1/8 inches, width of 2-1/2 inches, and height of approximately11-3/8 inches for easy storage or transport. Despite being non-magnetic and not insulated nor locking in nature; it's tether capable feature allows users to secure their tools during work effectively reducing tool dropping incidents.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools - 19761 Socket Set is a comprehensive collection of sockets, designed to accommodate a wide range of sizes from E4 to E24. This set includes standard socket sizes such as E10, E12, E14, E16, E18, and more. The sockets are compatible with Torx measurement type and come in three different drive sizes: 1/4", 3/8", and 1/2". These features make the set suitable for various tasks involving bolts.
Crafted from durable alloy steel material, this socket set is built to withstand high-impact usage. It adheres to ASME B107.110-2012 standards which speaks volumes about its quality and reliability. Each piece has a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The external Torx shape of the sockets ensures they fit securely onto fasteners.
This socket set comes with a total of 13 pieces including five 1/4" Drive Female Torx(R) Sockets (E4-E8), four 3/8" Drive Female Torx(R) Sockets (E10-E16), and four 1/2" Drive Female Torx(R) Sockets (E18-E24). All these components can be neatly organized on the included rail container measuring at a length of 1-1/8 inches, width of 2-1/2 inches, and height of approximately11-3/8 inches for easy storage or transport. Despite being non-magnetic and not insulated nor locking in nature; it's tether capable feature allows users to secure their tools during work effectively reducing tool dropping incidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Walking, 8"x8" 1/2"R 3/4"D (CC3413-01)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- TEKTON 5/32 Inch Alignment Punch (66174)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 19 pcs (4039)
- ATD TOOLS ATD Tools ATD-4354 4 Pc. 0.5 In. Drive Protective Wheel Nut Flip Impact Socket Set (ATD-4354)
- Sk Professional Tools Sockets & Ratchets