Shop All Impact Universal Joints
Sk Professional Tools
1/2 in Drive Universal Joint, SAE, Black Oxide, 2 3/4 in L
Mfr # 46990
Zoro # G4458641
product price: $47.61
/ea
$47.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Overall Length 2 3/4 in
- Finish Black Oxide
- Includes Pin Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 46990
- Zoro # G4458641
- UPC # 025141469905
- Country of Origin China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/4 in |
Socket Depth | Standard |
Details
Item | Universal Joint |
SAE or Metric | SAE |
Finish | Black Oxide |
Includes | Pin Retainer |
Impact Rated | No |
Number of Pieces | 1 |
Features | Corrosive Resistant, Laser Engraved Every 120 Degrees |
Description
Impact Universal Joint, Overall Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade for Ratcheting Pass-Thru™ Crimper (VDV999-076)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Magnetic Hex Shank Bridge Reamer (KFDRB15/16HEX-MAG)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- WESTWARD 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LZD4)
- POWERBUILT 3/8" Drive Impact Universal Joint (647575)
- WESTWARD 3/4 in Drive Universal Joint, SAE, Black Oxide, 3 1/2 in L (4PRC8)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- GARANT 1/4 inch Drive Universal Joint (633529 1/4)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77410MP)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- Sk Professional Tools Sockets & Ratchets