Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, Phosphate
Mfr # 34022
Zoro # G4020353
$9.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 17/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 34022
- Zoro # G4020353
- UPC # 025141340228
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 11/16" |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | Phosphate |
Category Type | Impact Socket |
Drive Type | Square |
Features | Corrosion Resistant |
Impact Rated | No |
Output Type | Hex |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- RDX 1/4 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 1/4)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34018)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34322)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2121M)
- Sk Professional Tools Sockets & Ratchets