Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # 34283
Zoro # G4423002
$31.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 34283
- Zoro # G4423002
- UPC # 025141342833
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 33mm |
Socket Depth | Standard |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Features | Corrosive Tested Tough Resistant |
Impact Rated | No |
Output Type | Hex |
Drive Type | Square |
Finish | black oxide |
Description
If you need to remove or tighten stubborn fasteners, the SK PROFESSIONAL TOOLS 33mm Impact Socket is the tool for you. It has a corrosion-resistant finish and can withstand harsh conditions. Made of alloy steel, this impact socket resists corrosion and is strong enough to handle tough jobs. This black oxide finish also protects against rust and wear and tear. The 1/2" drive size makes it compatible with most air tools on the market today. This impact socket has a square output type and a hex drive type that fits into most sockets, extensions, adapters, etc. The SK PROFESSIONAL TOOLS 33mm Impact Socket is an essential part of your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM Bright Finish Standard Duty Automatic Centre Punch (326290)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- KLEIN TOOLS Bi-Metal Blades, 24 TPI, 12-Inch, 10-Pack (1224BI-P)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45372)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 5/16 in Size, Deep Socket, Black Oxide (45260)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- Sk Professional Tools Impact Sockets