Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # 34277
Zoro # G4422957
product price: $24.63
/ea
$24.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34277
- Zoro # G4422957
- UPC # 025141342772
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 27mm |
Socket Depth | Standard |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Drive Type | Square |
Category Type | Impact Socket |
Features | Corrosive Tested Tough Resistant |
Finish | black oxide |
Output Type | Hex |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- SPYDER Arbor, Hex, 1/2In, 0.25PilotDrill (600634P)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34322)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34036)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- Sk Professional Tools Sockets & Ratchets