Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # 34238
Zoro # G4422905
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34238
- Zoro # G4422905
- UPC # 025141342383
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-3/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Output Type | Hex |
Category Type | Impact Socket |
Impact Rated | No |
Drive Type | Square |
Features | High Visibility |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- VEGA Ratchet, 1/4 Mag Bit Ratchet x 3-1/2 (BR90)
- RIDGID Ring, Slip Asm Regular System (71537)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34372)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- X1 TOOLS 36 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1036x1)
- Sk Professional Tools Sockets & Ratchets