Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # 34048
Zoro # G4423045
product price: $29.38
/ea
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34048
- Zoro # G4423045
- UPC # 025141340488
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Size | 1-1/2 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Features | High Visibility |
Impact Rated | No |
Drive Type | Square |
Output Type | Hex |
Category Type | Impact Socket |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Kit and Grinder (2829-22, 2888-20)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 (10111)
- EVOLUTION 9" Mild Steel Cutting Blade, 1" Arbor (230BLADEST)
- TENG TOOLS 8 Piece AF / SAE Combination Wrench Set 5/16 to 3/4" (TT3592)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34228)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 15 mm Size, Deep Socket, Black Oxide (8985)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34018)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- Sk Professional Tools Impact Sockets