Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # 34030
Zoro # G4076335
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 34030
- Zoro # G4076335
- UPC # 025141340303
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 15/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | Hex |
Features | High Visibility |
Drive Type | Square |
Impact Rated | No |
Finish | black oxide |
Category Type | Impact Socket |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- OSG Jobber Drill Bit, #25, XPM (8612380)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-F (C08750)
- J.W. WINCO JW Winco GN717-4-M6-C-ST Indexing Plunger (717-4-M6-C-ST)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45364)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34022)
- URREA 1/2" drive, 6-pt deep impact socket 32MM (7332M)
- Sk Professional Tools Sockets & Ratchets