Shop All Impact Socket Sets
This Product is Discontinued
Sk Professional Tools
1/2 in Drive Impact Socket Set, SAE, 5 pcs (Discontinued)
Mfr # 34302
Zoro # G4419021
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34302
- Zoro # G4419021
- UPC # 025141343021
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Details
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 5 |
Includes | (5) 1/2" Drive Swivel Impact Socket: 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; Molded Plastic Case |
Item | Impact Socket Set |
Std. Socket Point Styles Included | 6 |
Impact Rated | No |
Sockets Included | 1, 1-1/16, 1-1/8, 1-3/16 , 1-1/4" |
Drive Type | Hex |
Socket Type | 6 Pt Std |
Connection Type | Hex |
Deep Socket Point Styles Included | None |
Features | Corrosion Resistant |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.