Shop All Impact Socket Sets
Sk Professional Tools
1/2 in Drive Impact Socket Set, Metric, 10 pcs
Mfr # 34351
Zoro # G4419037
product price: $307.59
/ea
Free Shipping & Returns
$307.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2 in
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34351
- Zoro # G4419037
- UPC # 025141343519
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2 in |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 1/2" Drive Swivel Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Molded Plastic Case |
Item | Impact Socket Set |
Features | Corrosion Resistant |
Sockets Included | 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm |
Socket Type | 6 Pt Std |
Impact Rated | No |
Std. Socket Point Styles Included | 6 |
Deep Socket Point Styles Included | None |
Drive Type | Hex |
Connection Type | Hex |
Description
Impact Socket Set, Black Oxide, 1/2 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- KO-KEN Socket 20mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-20)
- TEKTON Roll Pin Punch Set, 8-Piece (1/16-1/4 in.) (PNC93001)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #26 (45696)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 19 pcs (4039)
- PROTO 3/4" Drive Deep Socket Set, SAE, 12 pcs (J55108)
- Sk Professional Tools Sockets & Ratchets