Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 34230
Zoro # G4322787
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34230
- Zoro # G4322787
- UPC # 025141342307
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 15/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | Hex |
Drive Type | Square |
Impact Rated | No |
Finish | Black Phosphate |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Features | High Visibility |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A277)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/4 in Drive Impact Socket 1/4 in Size, Standard Socket, Black Oxide (32308)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45368)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34371)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- Sk Professional Tools Impact Sockets