Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 34228
Zoro # G4166443
product price: $17.12
/ea
$17.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34228
- Zoro # G4166443
- UPC # 025141342284
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 7/8 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Impact Rated | No |
Drive Type | Square |
Output Type | Hex |
Finish | Black Phosphate |
Features | High Visibility |
Socket Type | Deep Impact |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34222)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- Sk Professional Tools Sockets & Ratchets