Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 34226
Zoro # G3900477
product price: $15.26
/ea
$15.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34226
- Zoro # G3900477
- UPC # 025141342260
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Square |
Impact Rated | No |
Socket Type | Deep Impact |
Output Type | Hex |
Finish | Black Phosphate |
Category Type | Impact Socket |
Features | High Visibility |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34222)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45370)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- CAPRI TOOLS 3/8 in Drive 23 mm 6-Point Metric Deep Impact Socket (CP53223)
- Sk Professional Tools Sockets & Ratchets