Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket Deep Socket, Black Phosphate
Mfr # 34222
Zoro # G4203333
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 34222
- Zoro # G4203333
- UPC # 025141342222
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 11/16 in |
Socket Depth | Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Output Type | Hex |
Finish | Black Phosphate |
Features | High Visibility |
Category Type | Impact Socket |
Drive Type | Square |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece Pin Chuck Set (3700-0501)
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- HYDE Joint Knife, Flexible, 8" W, Black/Silver (02990)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34228)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- Sk Professional Tools Impact Sockets