Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide
Mfr # 34205
Zoro # G5106857
product price: $17.63
/ea
$17.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 13/16 in
- SAE or Metric SAE
- Number of Points 5
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 34205
- Zoro # G5106857
- UPC # 025141342055
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 13/16 in |
Overall Length | 3 in |
Size | 13/16 in |
Socket Depth | Standard |
Socket Length | 3 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 34205 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The SK Professional Tools 34205 Impact Socket is a standard-depth, utility impact socket with an overall length and socket size of 13/16 inches. This SAE measurement type tool features a five-point, pentagon output type that's designed for compatibility with bolts. With a drive size of 1/2 inch and wall thickness of 9/64 inch, this impact-rated socket offers adequate bolt clearance for various tasks.
Constructed from durable alloy steel, the SK Professional Tools 34205 Impact Socket is built to resist corrosion over time. The black oxide finish not only enhances its durability but also adds to its professional look. Laser-marked socket sizes are another feature that contributes to the practicality of this tool by providing clear identification.
This non-magnetic and non-insulated impact socket adheres to ASME B107.110-2012 standards, demonstrating its quality construction and design integrity. Although it's not tether ready or locking in nature, it remains suitable for use in many general applications requiring an impact drive type tool.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The SK Professional Tools 34205 Impact Socket is a standard-depth, utility impact socket with an overall length and socket size of 13/16 inches. This SAE measurement type tool features a five-point, pentagon output type that's designed for compatibility with bolts. With a drive size of 1/2 inch and wall thickness of 9/64 inch, this impact-rated socket offers adequate bolt clearance for various tasks.
Constructed from durable alloy steel, the SK Professional Tools 34205 Impact Socket is built to resist corrosion over time. The black oxide finish not only enhances its durability but also adds to its professional look. Laser-marked socket sizes are another feature that contributes to the practicality of this tool by providing clear identification.
This non-magnetic and non-insulated impact socket adheres to ASME B107.110-2012 standards, demonstrating its quality construction and design integrity. Although it's not tether ready or locking in nature, it remains suitable for use in many general applications requiring an impact drive type tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 13mm (J3813M)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive (57005)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 15 mm Size, Deep Socket, Black Oxide (8985)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34218)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (8897)
- Sk Professional Tools Impact Sockets