Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L
Mfr # 41458
Zoro # G4435523
product price: $21.83
/ea
$21.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41458
- Zoro # G4435523
- UPC # 025141414585
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 5/8 in |
Size | 8mm |
Tip Size | 8 mm |
Socket Depth | Standard |
Insert Length | 4 53/64 in |
Description
Socket Bit, Insert Length 4 53/64 in, Replaceable Insert Yes, Metric, Tip Size 8 mm, Tip Style Hex, Overall Length 7 5/8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY T-Series 5-IN-1 Putty Knife, Tempered Steel Blade (TG1)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 12 (5-332)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- DAYTON Knob, Extension 1/4 - 20 x 3/8 In (962581600)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L (41460)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 45/64 in L (45484)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- Sk Professional Tools Sockets & Ratchets